Knit Gloves, Cut Level A4 , Dipped , Nitrile , Sandy , L 1 PR

  • Mfr # 61JC50

  • Zoro # G303530959


product price:  $9.29
/pr
Sold in multiples of 6 for $55.74

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61JC50
Zoro #
G303530959
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.88 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar®, Polyester, Steel
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Double-Dipped
No
Knit Material Color
Black
Thumb Style
Wing
Glove Liner Material
Kevlar, Polyester, Steel
Latex-Free
No
Standards
ASTM F1506, EN 388
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Silicone-Free
No
Touchscreen Compatible
No
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
2
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Lint-Free
No
Glove Lining Material
Kevlar®, Polyester, Steel
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X21D
Glove Coating Color
Black
Includes Double Palm
No
Reversible
No
Insulated
No
Brand and Series
Condor;

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X21D, Standards ASTM F1506, EN 388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.