Danger, DO NOT OPERATE MEN WORKING ON REPAIRS, 10 in W x 7 in H, Aluminum, 478N40

  • Mfr # 478N40

  • Zoro # G5799427


product price:  $16.99
/ea

Key Features

Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478N40
Zoro #
G5799427
UPC #
00194484217990
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Danger
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Background Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Do Not Operate Men Working On Repairs
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Style
Text
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Men Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.