Danger Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 478F92

  • Mfr # 478F92

  • Zoro # G5821842


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478F92
Zoro #
G5821842
UPC #
00194484212377
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Mirror Print
No
Chemical Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend Background Color
White
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.