KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Latex, L, Natural, PK100

CONDOR| Zoro #: G0067882| Mfr #: 2XMC7

$15.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Material: Natural Rubber Latex
Color: natural
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067882 Mfr #: 2XMC7
Disposable Glove Material: Natural Rubber LatexColor: natural
Metal Detectable: NoAmbidextrous/Hand-Specific: Ambidextrous
Glove Texture Location: SmoothCuff: Beaded
Industry Type: HealthcarePalm Thickness: 8.00 mil
Glove Length: 9-1/2"Disposable Glove Grade: Food
Item: Disposable GlovesPowdered/Powder Free: Powder Free
Application: Food and PharmaceuticalLatex Content: Contains Latex
Cuff Thickness: 8.00 milGlove Size: L
Lining: UnlinedFinger Thickness: 8.00 mil
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 8.00 to 8.99 mil
Color Family: NeutralsCountry of Origin (subject to change): Sri Lanka

Description

Disposable Gloves, Latex, Powder Free, 8 mil, Length 9-1/2 In., Textured Finish, Natural, Size L, Unlined, Straight Cuff, Grade Food, Package Quantity 100

Reviews