Condor

Disposable Gloves, Nitrile, Powder Free, Blue, M, 50 PK

Condor Disposable Gloves,  Nitrile,  Powder Free,  Blue,  M,  50 PK 48UN21
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 6 mil
  • Color: Blue
  • Powdered/Powder Free: Powder Free
  • Glove Texture Location: Fingers Only
See full product details
$19.52
pkg. of 50 ($0.39/ea)

Subtotal: $19.52

Condor #48UN21 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 6 mil
  • Color: Blue
  • Powdered/Powder Free: Powder Free
  • Glove Texture Location: Fingers Only
  • Disposable Glove Palm Thickness: 8.00 to 8.99 mil
  • Lining: Unlined
  • Color Family: Blue
  • Standards: US FDA 21 CFR 177, EN 374, ASTM
  • Aloe Inner Surface: No
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Resists: Chemicals
  • Disposable Glove Grade: Exam, Medical
  • Finger Thickness: 7.00 mil
  • Package quantity: 50
  • Size: M
  • Metal Detectable: No
  • Cuff Thickness: 4.00 mil
  • Application: Food and Pharmaceutical Applications
  • Glove Length: 12"
  • Latex Content: Latex Free
  • Cuff: Beaded
  • Sterile/Non-Sterile: Non-Sterile
  • Features: Extended Cuff
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Brand and Series: Condor
  • Glove Materials: Nitrile
  • Latex-Free: Yes
  • Medical Glove Type: Exam
  • Silicone-Free: No
  • Nominal Palm Thickness: 7 mil
  • Disposable Glove Type: General Purpose, Medical-Grade
  • Acceptable Quality Level (AQL): 1.5
  • Glove Texture: Grain
  • Glove Size and Cuff Length Style: M/Standard
  • Package Quantity: 50
  • Accelerator-Free: No
  • Anti-Static: No
  • Texture (Location) [Table]: Grain ( Full )
  • Texture Location: Full
  • Size- Alpha: M
  • Size - Numeric: 8
  • Disposable Glove Features: Extended Cuff
  • Texture Location [Broad]: Full
  • Texture: Grain
  • Tested for Chemotherapy Drugs: No
  • Glove Treatments: Powder-Free
  • Tested for Fentanyl Protection: No
  • Federal 209E Clean Room Class: Not Rated
  • Country of Origin (subject to change): China

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 8 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US FDA 21 CFR 177, EN 374, ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No

Restrictions and Compliance

Reviews of Condor #48UN21

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.