Condor Disposable Lab Coat, Polypropylene, Snaps Closure, White, 2XL, 30 PK

  • Mfr # 32KF85

  • Zoro # G9099124


product price:  $54.19
/pk 30, $1.81/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32KF85
Zoro #
G9099124
UPC #
190735068878
Country of Origin
China

Dimensions

Named Size
2XL
Length
38 5/8 in
Size
2XL
For Height
74 in to 76 1/4 in
Minimum Height
74 in
Maximum Chest Size
48 3/4 in
Overall Length
38 1/2 in
Maximum Height
76 1/4 in
Height - Maximum
76 1/4 in
Height - Minimum
74 in
Chest Size - Maximum
48 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.03 oz/sq yd
Cuff Style
Elastic
Material Performance
Light Duty
Garment Style
Lab Coat
Packaging
Bulk
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Gender
Unisex
Pocket Location
Left Chest, Left Hip, Right Hip
Anti-Static
No
Launderable
No
Protection Type
Liquid & Particulate
Brand and Series
Condor
Wrist Closure
Elastic
Material Weight
35 g/sq m
Attached Hood
No
Standards
FDA Approved
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.