Condor Disposable Lab Coat, SMS, Snaps Closure, Blue, 2XL

  • Mfr # 31TV10

  • Zoro # G9097837


product price:  $4.59
/ea

Key Features

Color
Blue
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TV10
Zoro #
G9097837
UPC #
190735067932
Country of Origin
China

Dimensions

Named Size
2XL
Length
39 3/8 in
Size
2XL
Fits Chest Size
29-1/2 in
Fits Waist Size
29-1/2"
Minimum Height
74 in
Maximum Chest Size
48 3/4 in
Overall Length
39 1/4 in
For Height
74 in to 76 1/4 in
Maximum Height
76 1/4 in
Height - Minimum
74 in
Chest Size - Maximum
48 3/4 in
Height - Maximum
76 1/4 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Knit
Fabric Weight
1.32 oz
Cuff Style
Elastic Knit
Pocket Location
Left Chest, Left Hip, Right Hip
Protection Type
Liquid & Particulate
Packaging
Individually Packaged
Gender
Unisex
Material Weight
45 g/sq m
Standards
FDA Approved
Material Performance
Medium Duty
Attached Hood
No
Launderable
No
Brand and Series
Condor
Pattern
Solid
Garment Style
Lab Coat
Anti-Static
No
Sterile/Non-Sterile
Non-Sterile
Clean Process Status
Not Clean Processed
Wrist Closure
Knit
Product Type
Lab Coat
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size 2XL, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.