DO IT RIGHT THE FIRST TIME! PLAN AHEAD, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 479H56

  • Mfr # 479H56

  • Zoro # G5790202


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
DO IT RIGHT THE FIRST TIME! PLAN AHEAD
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479H56
Zoro #
G5790202
UPC #
00194484231385
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO IT RIGHT THE FIRST TIME! PLAN AHEAD
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Other Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Think
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Sign Legend
Do It Right The First Time! Plan Ahead
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time! Plan Ahead, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.