This item is Discontinued.

Condor Entrance Mat, Nylon, 3/8 in Thick, Blue, 3 ft W x 5 ft L 9NRK9

This item is Discontinued.

Condor

Entrance Mat, Nylon, 3/8 in Thick, Blue, 3 ft W x 5 ft L (Discontinued)

Mfr # 9NRK9
Zoro # G7812917
UPC # 662641897212
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9NRK9
Zoro #
G7812917
UPC #
662641897212
Country of Origin
United States
Item
Entrance Mat
Color
Blue
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Beveled
Antimicrobial
No
Scrape/Dry
Dry
Mat Weaving
Cut Pile
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Mat Shape
Rectangle
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
For Surface Type
Carpet, Floors, Rugs
Mat Type
Entrance Mat
Stripe Pattern
Solid/No Stripes
Printed Image or Message
None
Surface Design
Cut Pile
Face Material Weight
24 oz/sq yd
Crush Resistant
Yes
Surface Application
Drying
Backing Material and Surface Material
Nylon Fiber

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 5 ft, Overall Width 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.