Entrance Mat, Polypropylene, 3/8 in Thick, Blue, 4 ft W x 6 ft L
- Mfr # 9K243
- Zoro # G9006514
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 ft
Overall Length
6 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9K243
- Zoro #
- G9006514
- UPC #
- 662641755949
- Country of Origin
- India
Dimensions
- Overall Width
- 4 ft
- Overall Length
- 6 ft
- Size
- 4 ft x 6 ft
- Thickness
- 3/8 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 6 ft, Overall Width 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.