Shop CONDOR

Entrance Mat, Polypropylene, 3/8 in Thick, Brown, 2 ft W x 3 ft L

  • Mfr # 9P227
  • Zoro # G7429301

product price: 
$
31.49
/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9P227
Zoro #
G7429301
UPC #
662641891920
Country of Origin
India
Item
Entrance Mat
Color
Brown
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Carpeted Water Dam
Mat Weaving
Needle Punch
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Lobbies
Mat Type
Entrance Mat
Reversible
No
Surface Application
Scraping and Drying
Surface Design
Waffle
ADA Compliant
No
NFSI High Traction Certified
No
Stripe Pattern
Solid/No Stripes
Autoclavable
No
Face Material Weight
26 oz/sq yd
Crush Resistant
Yes
Series
152 Waffle CTE
Welding Safe
No
Launderable
Yes
Printed Image or Message
None
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft

Ratings & reviews