Shop ZORO SELECT

Entrance Mat, Polypropylene, 3/8 in Thick, Brown, 2 ft W x 3 ft L

  • Mfr # 9UA23

  • Zoro # G9512282


product price: 
$
26.19
/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Color
Brown
Backing Material
Vinyl
Surface Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9UA23
Zoro #
G9512282
UPC #
662641742758
Country of Origin
United States
Item
Entrance Mat
Color
Brown
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Reversible
No
Autoclavable
No
ADA Compliant
No
NFSI High Traction Certified
No
Surface Application
Scraping and Drying
Does Not Contain
DOP
Welding Safe
No
Resistance Properties
Abrasion Resistant
Surface Design
Ribbed
Series
109 Brush-Step
Launderable
Yes
Stripe Pattern
Solid/No Stripes
Mat Type
Entrance Mat
Crush Resistant
Yes
Face Material Weight
18 oz/sq yd
For Surface Type
Carpet, Floors, Rugs
Printed Image or Message
None
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft

Ratings & reviews