This item is Discontinued.

Condor Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 4 ft W x 8 ft L 9MN06

This item is Discontinued.

Condor

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 4 ft W x 8 ft L (Discontinued)

Mfr # 9MN06
Zoro # G5857433
UPC # 662641743250
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9MN06
Zoro #
G5857433
UPC #
662641743250
Country of Origin
United States
Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Weaving
Needle Punch
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Oil Resistant
Yes
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
NFSI High Traction Certified
No
For Surface Type
Carpet, Floors, Rugs
Printed Image or Message
None
Series
109 Brush-Step
Autoclavable
No
Resistance Properties
Abrasion Resistant
Face Material Weight
18 oz/sq yd
Launderable
Yes
Mat Type
Entrance Mat
Welding Safe
No
Surface Design
Ribbed
Stripe Pattern
Solid/No Stripes
Color Family
Grays
Reversible
No
Surface Application
Scraping and Drying
Does Not Contain
DOP
Crush Resistant
Yes
ADA Compliant
No
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 8 ft, Overall Width 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.