Shop CONDOR

Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 4 ft W x 10 ft L

  • Mfr # 9NL61
  • Zoro # G7698521

product price: 
$
373.35
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
10 ft
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9NL61
Zoro #
G7698521
UPC #
662641888425
Country of Origin
India
Item
Entrance Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Carpeted Water Dam
Mat Weaving
Needle Punch
Standards
NFSI Certified
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Commercial Buildings, Health Care Facilities, Office Buildings, Restaurants
NFSI High Traction Certified
No
Printed Image or Message
None
Reversible
No
Surface Design
Waffle
ADA Compliant
No
Mat Type
Entrance Mat
Surface Application
Scraping and Drying
Crush Resistant
Yes
Autoclavable
No
Series
165 Guzzler CTE
Underside Backing
Cleat
Face Material Weight
26 oz/sq yd
Welding Safe
No
Launderable
Yes
Backing Material and Surface Material
Polypropylene

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Office Buildings, Restaurants, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.