This item is Discontinued.
This item is Discontinued.
Entrance Mat, Polypropylene, 3/8 in Thick, Charcoal, 3 ft W x 10 ft L (Discontinued)
Mfr #
9ENG1
Zoro #
G9006094
UPC # 662641889392
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9ENG1
- Zoro #
- G9006094
- UPC #
- 662641889392
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 ft
- Overall Length
- 10 ft
- Size
- 3 ft x 10 ft
- Thickness
- 3/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Commercial Buildings, Health Care Facilities, Hotels, Office Buildings, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 26 oz/sq yd, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 10 ft, Overall Width 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.