Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
XL/2XL Class 2 Expand High Visibility Vest, Orange
  • Zoro #: G0011873
  • Mfr #: 1YAJ9
$21.23
  • Material: Polyester
  • Number of Pockets with Closure: 0
  • Traffic Safety Vest Color: Orange/Red
See full product details
Orders over $50 ship free.

Condor #1YAJ9 Specifications

  • Zoro #: G0011873
  • Mfr #: 1YAJ9
Material: Polyester Number of Pockets with Closure: 0
Traffic Safety Vest Color: Orange/Red ATPV Rating: Not Rated
Item: Expandable High Visibility Vest Features: 360 Degrees High Visibility; Hook and Loop Closure; Sides Expand for Larger Workers; Cooldry Fabric That Helps to Increase Airflow and Minimize Moisture for a Comfortable Fit in Warm Conditions; 2" Reflective Bands
Number of Pockets (Outside): 0 Vest Stripe Color Family: Silver
Standards: ANSI/ISEA 107-2010 CLASS 2 Vest Length: 29"
Size: XL/2XL Fits Chest Size: 54"
Traffic Vest Item: Traffic Vest ANSI Class: 2
Color: Orange/Red with Silver Stripes Stripe Color: Silver
Vest Material: Polyester Back Stripe Pattern: U-Block
Number of Pockets (Inside): 0 Vest Size: XL/2XL
Gender: Unisex Vest Closure Type: Hook-and-Loop
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Expandable High Visibility Vest, ANSI Class 2, Vest Size XL/2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Sides Expand for Larger Workers

Technical Guides

Reviews of Condor #1YAJ9