Flammables Safety Cabinet, 18-1/2 in H, 17-3/8 in W, 18-1/8 in D, Yellow, 1 Shelves

  • Mfr # 491M60

  • Zoro # G3924975


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Color
Yellow
Material
Steel
Number of Doors
1
Door Type
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
491M60
Zoro #
G3924975
UPC #
714334063630
Country of Origin
Mexico

Dimensions

Overall Height
18-1/2 in
Depth
18 1/8 in
Height
17 1/4 in
Door Opening Height
11 1/2 in
Overall Width
17-3/8 in
Door Opening Width
14 in
Overall Depth
18-1/8 in
Width
17 3/8 in
Exterior Height
18 1/2 in
Exterior Depth
18 1/4 in
Exterior Width
17 1/2 in

Details

Number of Shelves
1
Color
Yellow
Material
Steel
Number of Doors
1
Door Type
Hinged
Item
Flammables Safety Cabinet
Safety Cabinet Type
Bench Top
Green Certification or Other Recognition
NFPA Code 30, OSHA Standard 1910.106; FM Approved; Non-Combustible
Features
Bunged Air Vents on Each Side of the Cabinet, Fully Assembled
Sump Capacity
1.75 gal
Includes
(4) Level Adjusting Feet, Hazardous Warning Label
Handle Type
Recessed Paddle
Safety Cabinet Door Type
Manual
Capacity
2 gal
Finish
Powder Coated
Standards
NFPA Code 30, OSHA
Fire Rating
10 min
Rated For Flammable Storage
Yes
Storage Capacity
2 gal
Other Standards
FM Approved
Indoor/Outdoor
Indoor
NFPA 30
NFPA 30 Compliant
Door Handle Type
Recessed Pull Handle
OSHA Standard
1910.106
Storage Container Type
Small Containers
Safety Storage Type
Cabinet
Door Closure Type
Manual
Wall Construction
16-Gauge Steel, Dual Wall, Welded
Includes Leveling Feet
Leveling Feet Included
NFPA 400
Not NFPA 400 Compliant
Cabinet Format
Countertop
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
Compatible Shelf Model Number
FS-SH-1413
EN Fire Rating
Non-Combustible
FM Class
6050
Drum Capacity
0

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 2 gal, Height 17 1/4 in, Width 17 3/8 in, Depth 18 1/8 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.