Shop All Safety Cabinets
Condor
Flammable Liquid Safety Cabinet, 18-1/8in
Mfr # 45AE84
Zoro # G2035601
product price: $644.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Standards FM, NFPA Code 30, OSHA
- Material Steel
- Door Opening Height 12 1/2 in
- Number of Shelves 1
Product Information
- Brand Condor
- MFR # 45AE84
- Zoro # G2035601
- UPC # 190735092477
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Door Opening Height | 12 1/2 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 39 3/4 in |
Exterior Depth | 18 1/4 in |
Exterior Height | 18 1/4 in |
Exterior Width | 43 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 1/4 in x 18 1/4 in x 18 1/4 in |
Details
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 18 1/8 in, Width 43 1/8 in, Depth 18 1/8 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21S)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- CONDOR Flammable Liquid Safety Cabinet, 30 gal. (45AE86)
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- Condor Safety Storage