Shop All Identification Labels
Condor
Floor Label Protective Overlay, PK100
Mfr # 45VR62
Zoro # G3315807
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 6 in
- Height 9 in
- Color Clear
- Removable Yes
Product Information
- Brand Condor
- MFR # 45VR62
- Zoro # G3315807
- UPC # 190735093870
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 9 in |
Length | 9 in |
Details
Description
Floor Label Protective Overlay, Adhesive Type Removable Adhesive, Color Clear, Height 9 in, Material Polyester, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 10 mil, Width 6 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Filter, Threaded, P100, Magenta, 10 PK, NIOSH (8940)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, REFON-3762 (REFON-3762)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- LABELMASTER Misc. Dangerous Goods, PK25 (Z-EZ19)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- NEVS GHS Label - Chemical Circle All Hazards That Apply 2-1/2" x 2-1/2" (GHS-0005)
- Condor Safety Labels