Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FR Coverall Rainsuit w/Detach Hood, Green, S
  • Zoro #: G0078321
  • Mfr #: 4PCR8
$30.19
  • Number of Pockets (Outside): 0
  • Rainwear Color: Green
  • Gender: Unisex
See full product details
Orders over $50 ship free.

Condor #4PCR8 Specifications

  • Zoro #: G0078321
  • Mfr #: 4PCR8
Number of Pockets (Outside): 0 Rainwear Color: Green
Gender: Unisex Flame-Retardant Material: PVC
Jacket Length: 35-1/2" Color: Green
Number of Pockets (Inside): 0 Item: FR Coverall Rainsuit with Detachable Hood
Rainwear Cuff Style: Straight Includes: Coveralls/Hood
Rainwear Ankle Style: Straight Cuff Fits Chest Size: 37" to 40"
Hood Style: Detachable Fits Waist Size: 30" to 32"
Number of Outside Pockets: 0 Thickness: 0.45mm
Seam Style: Heat Welded Inseam: 29"
Rainwear Size: S Resists: Water, Chemicals, Oils
Closure Type: Snaps/Zipper Rainwear Features: Chemical Resistant
Rainwear Primary Material: PVC Hood Included: Yes
Rainwear Closure Type: Snaps, Zipper Arc Flash PPE Category: 0
Tested in Accordance With: ASTM D6413/D6413M-2015 Rainwear ANSI Class: Unrated
Number of Inside Pockets: 0 Material: PVC
Rainwear Style: Flame Resistant Rain Coverall Liner Material: Polyester
High Visibility: No Size: S
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flame Resistant Rain Coverall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, S, Green, Rainwear Features Chemical Resistant, Hood Style Detachable, High Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fits Chest Size 37 In. to 40 In., Fits Waist Size 30 In. to 32 In., Unisex, Inseam 29 In., Jacket Length 35-1/2 In., Liner Material Polyester

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCR8