Shop CONDOR

Glove Holder Clips, Plastic, Blue, 4-3/4 in L

  • Mfr # 60NK49

  • Zoro # G300906290


product price:  $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Material
Plastic
Belt Attachment Material
Plastic
Length
4 3/4 in
Glove Clip Material
Plastic
Brand and Series
Condor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60NK49
Zoro #
G300906290
UPC #
-
Country of Origin
China

Dimensions

Length
4 3/4 in
Glove Clip Width
1 in

Details

Item
Glove Holder Clips
Color
Blue
Material
Plastic
Belt Attachment Material
Plastic
Glove Clip Material
Plastic
Brand and Series
Condor
Glove Holder Style
Belt Slot
Maximum Clip Opening
1 in

Description

Glove Holder Clips, Belt Attachment Material Plastic, Color Blue, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Belt Slot, Length 4 3/4 in, Maximum Clip Opening 1 in, Series Not Applicable, Brand and Series Condor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.