Shop CONDOR
See all product information
Create Account
Hairnet, Nylon, 21 in Dia., Brown, M, 144 PK
Mfr # 1TTU3
Zoro # G0073157
product price:Â
$
28.59
/pk 144, $0.20/ea
Key Features
Color
Brown
Diameter
21 in
Material
Nylon
Size
M
Latex-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TTU3
- Zoro #
- G0073157
- UPC #
- 190735051368
- Country of Origin
- China
Dimensions
- Diameter
- 21 in
- Size
- M
- Hair and Beard Nets Size
- Universal
- Aperture Size
- 1/4 in
Details
- Item
- Hairnet
- Color
- Brown
- Material
- Nylon
- Latex-Free
- No
- Lint-Free
- No
- Anti-Static
- No
- Hair and Beard Nets Item
- Hairnet
- Fabric Weight
- 0.0128 oz/sq yd
- Series
- D2141
- Package Type
- Bag
- Contains Latex
- Yes
- Metal Detectable
- No
- Material Weight Type
- Lightweight
- Packaging
- Bag
- Netting Style
- Honeycomb
- Garment Style
- Hairnet
- Bouffant Style
- Flat
- Product Type
- Hairnet
- Denier
- 15 den
- Clean Process Status
- Not Clean Processed
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Brown, Denier 15 den, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series D2141, Package Quantity 144
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.