Shop CONDOR
See all product information
Create Account
Hairnet, Polyester, 21 in Dia., White, M, 100 PK
Mfr # 29JW43
Zoro # G6061264
product price:Â
$
15.99
/pk 100, $0.16/ea
Key Features
Diameter
21 in
Material
Polyester
Latex-Free
No
Anti-Static
No
Series
H8271
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29JW43
- Zoro #
- G6061264
- UPC #
- 190735057476
- Country of Origin
- China
Dimensions
- Diameter
- 21 in
- Size
- M
- Hair and Beard Nets Size
- 21 in
- Aperture Size
- 1/8 in
Details
- Item
- Hairnet
- Color
- White
- Material
- Polyester
- Latex-Free
- No
- Anti-Static
- No
- Series
- H8271
- Fabric Weight
- 0.531 oz/sq yd
- Hair and Beard Nets Item
- Hairnet
- Contains Latex
- No
- Metal Detectable
- No
- Package Type
- Bag
- Packaging
- Bag
- Material Weight Type
- Lightweight
- Netting Style
- Honeycomb
- Garment Style
- Hairnet
- Bouffant Style
- Flat
- Clean Process Status
- Not Clean Processed
- Denier
- 50 den
- Product Type
- Hairnet
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier 50 den, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series H8271, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov