Handshake Free Zone Sign, 14" W x 10" H, English, Polystyrene, White
- Mfr # HWB736P1014
- Zoro # G7660424
product price:
$
8.59
/ea
Key Features
Header
No Header
Legend
Hasta Nuevo Aviso Esta Instalación Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Asegúrese De Lavarse Las Manos Regularmente
Width
14"
Height
10"
Sign Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB736P1014
- Zoro #
- G7660424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.055 in
Details
- Item
- Handshake Free Zone Sign
- Header
- No Header
- Legend
- Hasta Nuevo Aviso Esta Instalación Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Asegúrese De Lavarse Las Manos Regularmente
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double-Sided
- No
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black
Description
Covid 19 Sign 10X14, Handshake Free Cv19, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hasta Nuevo Aviso Esta Instalación Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Asegúrese De Lavarse Las Manos Regularmente, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.