High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W64

  • Mfr # 480W64

  • Zoro # G5795069


product price:  $12.89
/ea

Key Features

Header
No Header
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
Sign Material
PETG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480W64
Zoro #
G5795069
UPC #
00194484246907
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
SLOW! PEDESTRIAN AREA PROCEED WITH CAUTION
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Double-Sided
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Graffiti Resistant
Yes
Sign Legend Background Color
Red
Sign Header
No Header
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Format
Other Format
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Corrosion Resistant
Yes
Mounting Pattern
2 Flange
Maximum Service Temperature
150 Degrees F
Sign Legend
Slow! Pedestrian Area Proceed With Caution
Average Outdoor Durability
5 yr
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
2
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Slow! Pedestrian Area Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.