High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W87

  • Mfr # 480W87

  • Zoro # G5818482


product price:  $12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

Header
No Header
Legend
Empty Cylinder Storage Area
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480W87
Zoro #
G5818482
UPC #
00194484247102
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Empty Cylinder Storage Area
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, CGA P-1, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
No Header
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
2 Flange
Material Properties
Rigid
Sign Format
Other Format
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
2
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Empty Cylinder Storage Area
Legend Pictogram ID
PCHL-51
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
0 Degrees F
Sign Legend Background Color
Red
Maximum Service Temperature
150 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Legend Pictogram Description
Cylinders
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Empty Cylinder Storage Area, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.