High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W88

  • Mfr # 480W88

  • Zoro # G5815971


product price:  $12.89
/ea

Key Features

Header
No Header
Legend
Full Cylinder Storage Area
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480W88
Zoro #
G5815971
UPC #
00194484247119
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Full Cylinder Storage Area
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, CGA P-1, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Sign Legend Text Color
White
State Specific Sign
No
Average Outdoor Durability
5 yr
Mounting Pattern
2 Flange
Number of Printed Sides
2
Graffiti Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Cylinders
ANSI 969 Compliant
No
Maximum Service Temperature
150 Degrees F
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Other Format
Metal Detectable
No
Corrosion Resistant
Yes
Legend Pictogram ID
PCHL-51
Minimum Service Temperature
0 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Material Properties
Rigid
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green
Chemical Resistant
Yes
Sign Legend
Full Cylinder Storage Area
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Full Cylinder Storage Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.