Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medium Class 1 High Visibility Vest, Lime

  • Zoro #: G0010902
  • Mfr #: 1YAF2

$10.58

  • Gender: Unisex
  • Material: Polyester
  • Vest Closure Type: Zipper
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAF2 Specifications

  • Zoro #: G0010902
  • Mfr #: 1YAF2
Gender: Unisex Material: Polyester
Vest Closure Type: Zipper Size: M
Vest Size: M ANSI Class: 1
Stripe Color: Silver Item: High Visibility Vest
Fits Chest Size: 49-5/8" Traffic Vest Item: Traffic Vest
Color: Yellow/Green with Silver Stripes Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort
Number of Pockets with Closure: 0 Number of Pockets (Inside): 3
Traffic Safety Vest Color: Yellow/Green Vest Length: 31"
Back Stripe Pattern: U-Block Vest Material: Polyester
Standards: ANSI/ISEA 107-2010 Class 1 ATPV Rating: Not Rated
Vest Stripe Color Family: Orange/Red and Silver Number of Pockets (Outside): 2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The traffic safety vests and apparel we carry contains vests the come in bright colors like yellow, orange and lime green. Take a look at the features for Condor High Visibility Vest. Color: Yellow/Green.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAF2