Washing Your Hands Stops The Spread Of Germs, Polystyrene, 14 in x 10 in, With Mounting Holes
- Mfr # HWB768P1410
- Zoro # G8335662
product price:Â
$
10.59
/ea
Sold in multiples of 2 for
$21.18
Key Features
Legend
Washing Your Hands Stops The Spread Of Germs
Sign Material
Polystyrene
Height
14 in
Thickness
0.055 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB768P1410
- Zoro #
- G8335662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14 in
- Width
- 10 in
- Thickness
- 0.055 in
Details
- Item
- Hygiene Sign
- Legend
- Washing Your Hands Stops The Spread Of Germs
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Sign Shape
- Rectangle
- Legend Style
- Symbol and Text
- Printed Language
- English
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Sign Background Color
- White
- Sign Legend Text Color
- White
- Header
- No Header
Description
Hygiene Sign, Sign Subject Matter Wash Hands, Height 14 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Washing Your Hands Stops The Spread Of Germs, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.