Shop ZORO SELECT
See all product information
Create Account
Hygiene Sign, 7 in H, 10 in W, Vinyl, English, HWB754T0710
- Mfr # HWB754T0710
- Zoro # G8340806
product price:Â
$
6.19
/ea
Key Features
Legend
Do The Five, Help Stop Corona Virus, Wash Hand Often, Cough Into Your Elbow, Donot Touch Your Face, Stay More Than 6 Ft Apart, Stay Home If You Feel Sick
Width
10 in
Height
7 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB754T0710
- Zoro #
- G8340806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
Details
- Item
- Hygiene Sign
- Legend
- Do The Five, Help Stop Corona Virus, Wash Hand Often, Cough Into Your Elbow, Donot Touch Your Face, Stay More Than 6 Ft Apart, Stay Home If You Feel Sick
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Shape
- Rectangle
- Color
- Black, Blue, Orange, Red, White, Yellow
- Material
- Vinyl
- Number of Panels
- 0
- Language
- English
- Sign Legend
- Help Stop Coronavirus 1. Wash Hands Often 2. Cough Into Your Elbow 3. Don't Touch Your Face 4. Stay More Than 6 Ft Apart 5. Stay Home If You Feel Sick
- Sign Header
- Do The Five
- Product Type
- Hygiene Sign
- Shell Material
- Vinyl
- Wire Color
- Black, Blue, Orange, Red, White, Yellow
Description
Printed Language English, Sign Header Do The Five, Sign Legend Help Stop Coronavirus 1. Wash Hands Often 2. Cough Into Your Elbow 3. Don't Touch Your Face 4. Stay More Than 6 Ft Apart 5. Stay Home If You Feel Sick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.