Hygiene Sign, 7" W x 7" H, English, Polystyrene, Red, White
- Mfr # HWN832P0710
- Zoro # G8341533
product price:Â
$
5.69
/ea
Key Features
Header
Notice
Legend
Social Distancing In Practice Observe a Minimum 6 ft Distance from Person-Perso At All Time If Your Sick Do Not Enter
Width
7"
Height
7"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN832P0710
- Zoro #
- G8341533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7"
- Height
- 7"
- Thickness
- 0.055 in
Details
- Item
- Hygiene Sign
- Header
- Notice
- Legend
- Social Distancing In Practice Observe a Minimum 6 ft Distance from Person-Perso At All Time If Your Sick Do Not Enter
- Sign Shape
- Rectangle
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Red, White
- Header Legend Color
- White
- Legend Style
- Symbol and Text
- Header Background Color
- Blue
- Sign Legend Text Color
- Black, White
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
Description
Hygiene Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend Social Distancing In Practice Observe a Minimum 6 ft Distance from Person-Perso At All Time If Your Sick Do Not Enter, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.