IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP, 14 in W x 10 in H, 485M73

  • Mfr # 485M73

  • Zoro # G6267578


product price:  $22.89
/ea

Key Features

Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485M73
Zoro #
G6267578
UPC #
00194484278205
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PARW-100, PHSK-47
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
ANSI 969 Compliant
No
State Specific Sign
No
Legend Pictogram Description
Down And Up Arrows, Cleaning Spill
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
If You Drop It Pick It Up If You Spill It Wipe It Up
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend If You Drop It Pick It Up If You Spill It Wipe It Up, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.