IN CASE OF EMERGENCY DIAL 9 THEN 911, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469F88

  • Mfr # 469F88

  • Zoro # G5603339


product price:  $16.99
/ea

Key Features

Legend
IN CASE OF EMERGENCY DIAL 9 THEN 911
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469F88
Zoro #
G5603339
UPC #
00194484079246
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
IN CASE OF EMERGENCY DIAL 9 THEN 911
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Style
Text
Header
No Header
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Write on Surface
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend
In Case Of Emergency Dial 9 Then 911
Corrosion Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Emergency Dial 9 Then 911, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.