Leather Gloves, Knit Wrist, XL, PR
- Zoro #: G0053986
- Mfr #: 2MDA3
Condor #2MDA3 Specifications
| |
Stitching Material: Polyester | Thumb Style: Straight |
Lining: Unlined | Glove Back Material: Cotton, Polyester |
Glove Leather Grade: C, D | Size: XL |
Cuff: Knit Wrist | Glove Cut: Clute |
Item: Leather Gloves | Glove Size: XL |
Back Material: Striped Cotton | Grade of Leather: C/D |
Color: Gray | Leather Palm Type: Split |
Leather Palm Material: Cowhide | Hand: Left and Right |
Leather Glove Item: Leather Work Gloves | Sold As: Pair |
Insulated: No | Cut: Clute |
Glove Backing Material: Red/Blue Cotton/Polyester | Leather Grade: Standard |
Glove Materials: Cowhide | Leather Glove Style: Leather Palm Knit |
Glove Length Style: Standard | Glove Liner Material: Cotton/Polyester |
Cuff Style: Knit | Brand and Series: Condor |
Leather Glove Liner Type: Cotton/Polyester Liner | Country of Origin (subject to change): Multiple |
Description
Leather Gloves, Brand and Series Condor, Cuff Style Knit, Glove Back Material Cotton, Polyester, Glove Cut Clute, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size XL, 1 Pair
Technical Guides
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |