Leather Gloves, Red Striped, XL, PR
- Zoro #: G0054205
- Mfr #: 2MDC2
Condor #2MDC2 Specifications
| |
Glove Size: XL | Cuff: Safety |
Glove Cut: Gunn | Leather Palm Type: Split |
Cut: Gunn | Stitching Material: Polyester |
Leather Glove Item: Leather Work Gloves | Lining: Unlined |
Insulated: No | Glove Leather Grade: A, B |
Hand: Left and Right | Color: Red |
Glove Back Material: Cotton | Back Material: Striped Cotton |
Sold As: Pair | Size: XL |
Item: Leather Cut-Resistant Gloves | Grade of Leather: A/B |
Leather Palm Material: Cowhide | Thumb Style: Wing |
Glove Materials: Cowhide | Brand and Series: Condor |
Leather Grade: Premium | Cut-Resistance Coverage: Not Tested |
Leather Glove Style: Work | Glove Liner Material: Cotton/Polyester |
Glove Length Style: Standard | Cuff Style: Safety |
Glove Backing Material: Red/White Cotton | Leather Glove Liner Type: Cotton/Polyester Liner |
Country of Origin (subject to change): Multiple |
Description
Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size XL, 1 Pair
Technical Guides
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |