This item is Discontinued.

Condor (Lower Rescue Boat To Water Symbol), 6 in W x 6 in H, Square, Vinyl, 486G13 486G13

This item is Discontinued.

Condor

(Lower Rescue Boat To Water Symbol), 6 in W x 6 in H, Square, Vinyl, 486G13 (Discontinued)

Mfr # 486G13
Zoro # G6279992
UPC # 00194484288150
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486G13
Zoro #
G6279992
UPC #
00194484288150
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Lower Rescue Boat To Water Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
ANSI Compliant
No
Printed Language
English
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Header
No Header
OSHA Compliant
No
Sign Background Color
White
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
Graffiti Resistant
Yes
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Minimum Service Temperature
-50 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mirror Print
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Sign Legend
White
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Material Properties
Flexible
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.