KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Gloves, Hi-Vis, Slip On, L, PR

CONDOR| Zoro #: G0023387| Mfr #: 2RA36

$13.29 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Palm Material: Leather Cowhide
Palm Construction: Abrasion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023387 Mfr #: 2RA36
Color: GreenPalm Material: Leather Cowhide
Palm Construction: Abrasion ResistantBack Material: Polyester Mesh
Cuff: SafetyFinger Style: Full
Thumb Style: WingItem: Mechanics Gloves
Size: LApplication: General Maintenance
Stitching Material: PolyesterLining: Unlined
Closure Type: slip onSub-Category: General Utility High Visibility
Country of Origin (subject to change): China

Description

Mechanics Gloves, Size L, Color Lime Green, Palm Material Leather Cowhide, Palm Construction Abrasion Resistant, Back Material Polyester Mesh, Stitching Material Polyester, Safety Cuff, Slip On Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews