Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Hook/Loop, Blk, L, PR

  • Zoro #: G0022382
  • Mfr #: 2XRT6

$11.48

  • Palm Material: Clarino
  • Back Material: Neoprene
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2XRT6 Specifications

  • Zoro #: G0022382
  • Mfr #: 2XRT6
Palm Material: Clarino Back Material: Neoprene
Color: Black Palm Construction: Spandex
Finger Style: Full Stitching Material: Nylon
Closure Type: hook-and-loop Thumb Style: Wing
Sub-Category: Box Handling Item: Mechanics Gloves
Length: 9.488" Size: L
Lining: Unlined Application: Assembly, Maintenance, Construction, Mechanics, Contractors, Warehousing
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Size L, Color Black, Palm Material Clarino, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full Finger, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2XRT6