MEET THE PERSON MOST RESPONSIBLE FOR YOUR SAFETY, 14 in W x 5 in H, Vertical Rectangle, 478X84

  • Mfr # 478X84

  • Zoro # G5897862


product price:  $7.19
/ea

Key Features

Legend
MEET THE PERSON MOST RESPONSIBLE FOR YOUR SAFETY
Sign Material
Polyethylene
Height
5 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478X84
Zoro #
G5897862
UPC #
00194484224530
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
MEET THE PERSON MOST RESPONSIBLE FOR YOUR SAFETY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Mirror Print
No
Sign Format
Other Format
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header
No Header
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend
Meet The Person Most Responsible For Your Safety
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Meet The Person Most Responsible For Your Safety, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.