This item is Discontinued.

Condor NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 7 in W x 10 in H, Aluminum, 486Z46 486Z46

This item is Discontinued.

Condor

NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 7 in W x 10 in H, Aluminum, 486Z46 (Discontinued)

Mfr # 486Z46
Zoro # G6280850
UPC # 00194484298081
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Z46
Zoro #
G6280850
UPC #
00194484298081
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header
Notice
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Mirror Print
No
Sign Header Background Color
Blue
Material Properties
Rigid
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Write on Surface
No
Sign Header
Notice
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.