This item is Discontinued.

Condor Notice, DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS.10 in H x 14 in W, Aluminum, 469C20 469C20

This item is Discontinued.

Condor

Notice, DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS.10 in H x 14 in W, Aluminum, 469C20 (Discontinued)

Mfr # 469C20
Zoro # G5283122
UPC # 00194484042202
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469C20
Zoro #
G5283122
UPC #
00194484042202
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS USE CONTAINER PROVIDED FOR THIS PURPOSE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header
Notice
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.