This item is Discontinued.

Condor Notice, DO YOU WANT TO TALK TO THE ONE IN CHARGE.7 in H x 10 in W, Polyethylene, 486R17 486R17

This item is Discontinued.

Condor

Notice, DO YOU WANT TO TALK TO THE ONE IN CHARGE.7 in H x 10 in W, Polyethylene, 486R17 (Discontinued)

Mfr # 486R17
Zoro # G6274937
UPC # 00194484290948
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486R17
Zoro #
G6274937
UPC #
00194484290948
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DO YOU WANT TO TALK TO THE ONE IN CHARGE OR SOMEONE WHO KNOWS WHAT'S GOING ON?
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Header
Notice
ANSI Compliant
No
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.