Notice, No Food or Drink Beyond This Point, 14 in W x 10 in H, Rectangle, Aluminum, 468K59

  • Mfr # 468K59

  • Zoro # G5064661


product price:  $23.99
/ea

Key Features

Legend
No Food or Drink Beyond This Point
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468K59
Zoro #
G5064661
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Food or Drink Beyond This Point
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend
No Food Or Drink Beyond This Point
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Background Color
Blue
Chemical Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
Notice
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.