Notice, THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS, 10 in W x 7 in H, Aluminum, 479M68

  • Mfr # 479M68

  • Zoro # G5822840


product price:  $16.99
/ea

Key Features

Legend
THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479M68
Zoro #
G5822840
UPC #
00194484235024
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
Chemical Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.