Physical Therapy, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453L32

  • Mfr # 453L32

  • Zoro # G5769832


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Physical Therapy
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453L32
Zoro #
G5769832
UPC #
00194484051105
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hospital Sign
Legend
Physical Therapy
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Symbol
Physical Therapy
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend
Physical Therapy
Sign Header
No Header
Legend Pictogram Description
Physical Therapy
Anti-Slip Surface
No
Sign Legend Background Color
Black, White
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-132
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Physical Therapy, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products