Shop ZORO SELECT
See all product information
Create Account
Please Sanitize After Use Sign, 10" W x 14" H, English, Polystyrene, White
- Mfr # HWN836P1410
- Zoro # G8513916
product price:Â
$
8.59
/ea
Key Features
Header
Notice
Legend
Please Sanitize After Use
Width
10"
Height
14"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN836P1410
- Zoro #
- G8513916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10"
- Height
- 14"
- Thickness
- 0.055 in
Details
- Item
- Please Sanitize After Use Sign
- Header
- Notice
- Legend
- Please Sanitize After Use
- Sign Shape
- Rectangle
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Legend Color
- White
- Double-Sided
- No
- Legend Style
- Text
- Header Background Color
- Blue
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Sign Legend Text Color
- Black
Description
Please Sanitize After Use Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend Please Sanitize After Use, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.