Prevent The Spread Of Coronavirus Sign, 14" W x 10" H, English, Polyester, Red, White
- Mfr # HWB716T1014
- Zoro # G6616207
product price:Â
$
7.99
/ea
Key Features
Header
Prevent The Spread Of Coronavirus (COVID-19)
Legend
Clean Your Hands Often Wash Your Hands With Soap For At Least 20 Seconds Avoid Close Contact Put Distance Between Yourself And Others (About 6Ft./2M) Cover Coughs And Sneezes Cover Your Mouth And Nose With A Tissue Or The Inside Of Your Elbow Stay Home Stay Home If You Feel Sick
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB716T1014
- Zoro #
- G6616207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.004 in
Details
- Item
- Prevent The Spread Of Coronavirus Sign
- Header
- Prevent The Spread Of Coronavirus (COVID-19)
- Legend
- Clean Your Hands Often Wash Your Hands With Soap For At Least 20 Seconds Avoid Close Contact Put Distance Between Yourself And Others (About 6Ft./2M) Cover Coughs And Sneezes Cover Your Mouth And Nose With A Tissue Or The Inside Of Your Elbow Stay Home Stay Home If You Feel Sick
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Red, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double-Sided
- No
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black, White
Description
Prevent The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Prevent The Spread Of Coronavirus (COVID-19)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.