Quarantine Area Sign, 10 in Height, 7 in Width, Aluminum, English
- Mfr # HWW306A1007
- Zoro # G6616724
product price:Â
$
13.29
/ea
Key Features
Header
Warning
Legend
Quarantine Area Keep Out
Width
7 in
Height
10 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWW306A1007
- Zoro #
- G6616724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.032 in
Details
- Item
- Quarantine Area Sign
- Header
- Warning
- Legend
- Quarantine Area Keep Out
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Orange
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Background Color
- Orange
- Legend Style
- Symbol and Text
- Header Legend Color
- Black
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Sign Legend Text Color
- Black
Description
Quarantine Area Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Quarantine Area Keep Out, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.