Quarantine Area Sign, 10" W x 14" H, English, Aluminum, Black, Orange
- Mfr # HWW306A1410
- Zoro # G6616882
product price:Â
$
23.99
/ea
Key Features
Header
Warning
Legend
Quarantine Area Keep Out
Width
10"
Height
14"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWW306A1410
- Zoro #
- G6616882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10"
- Height
- 14"
- Thickness
- 0.032 in
Details
- Item
- Quarantine Area Sign
- Header
- Warning
- Legend
- Quarantine Area Keep Out
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, Orange
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Legend Style
- Symbol and Text
- Double-Sided
- No
- Header Background Color
- Orange
- Sign Legend Text Color
- Black
Description
Quarantine Area Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Quarantine Area Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.