Shop ZORO SELECT
See all product information
Create Account
Quarantine Area Sign, 10" W x 14" H, English, Polyester, Black, Orange
- Mfr # HWW306T1410
- Zoro # G6616487
product price:Â
$
8.89
/ea
Key Features
Header
Warning
Legend
Quarantine Area Keep Out
Width
10"
Height
14"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWW306T1410
- Zoro #
- G6616487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10"
- Height
- 14"
- Thickness
- 0.004 in
Details
- Item
- Quarantine Area Sign
- Header
- Warning
- Legend
- Quarantine Area Keep Out
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Black, Orange
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Header Legend Color
- Black
- Header Background Color
- Orange
- Double-Sided
- No
- Sign Legend Text Color
- Black
Description
Quarantine Area Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Quarantine Area Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.